£0.41
Ex VAT
£0.49
Inc VAT
3 Variations Available
Product Details
Product Specification
Zinc-Plated.
Conform to DIN 982.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Driving Features | Hexagon |
Grade | P |
Material | Steel |
Nut Type | Nyloc |
Surface Treatment | Plain |
Thread | BSF |
Thread Direction | Right |
Thread Size | 5/16 |
UNSPSC Code | 31161716 |