£9.99
Ex VAT
£11.99
Inc VAT
22 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
EAN | 5050420059909 |
Grade | 8.8 |
Material | Nylon |
MFR Part No. | 1657C015 |
Nut Type | Nylon Insert |
Thread Size | 5/16UNC |
UNSPSC Code | 31161716 |