SKU:
MTE6411657U
MPN:
1657F020
£36.49
Ex VAT
£43.79
Inc VAT
22 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420060110 |
Grade | 8.8 |
Material | Nylon |
MFR Part No. | 1657F020 |
Thread Size | 5/8UNF |
UNSPSC Code | 31161716 |