£0.30
Ex VAT
£0.36
Inc VAT
6 Variations Available
Product Details
Product Specification
Self-Colour.
Conform to DIN 439B.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | (Unbranded) |
Driving Features | Hexagon |
Material | Steel |
Surface Treatment | Plain |
Thread | UNF |
Thread Direction | Right |
Thread Size | 7/16 |
UNSPSC Code | 31161716 |