£33.99
Ex VAT
£40.79
Inc VAT
10 Variations Available
Product Details
Product Specification
• Nylon insert enhances locking capability to prevent loosening from vibration
• Provailing torque ensures a consistent and reliable torque during installation
• Type t offers a specific design tailored for secure and permanent fastenings
• DIN 985 compliance guarantees adherence to industry standards for quality and compatibility
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
EAN | 5050420009898 |
Grade | A2 |
Material | Nylon |
MFR Part No. | 1656M56 |
Nut Type | Nylon Insert |
Thread Size | M10 |
UNSPSC Code | 31161716 |