£31.49
Ex VAT
£37.79
Inc VAT
11 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1200 |
Brand | MetalMate |
EAN | 5050420009331 |
Grade | CL-8 |
Material | Nylon |
MFR Part No. | 1654M56 |
Nut Type | Nylon Insert |
Thread Size | M10 |
UNSPSC Code | 31161716 |