SKU:
QFT6400590G
MPN:
QFT-640-0590G
£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Lock Nuts
Metric
Steel
Prevailing Torque Type
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 10 |
Material | Steel |
Nut Type | Nylon Insert |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161716 |