SKU:
QFT6400588E
MPN:
QFT-640-0588E
£9.19
Ex VAT
£11.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Hexagon Lock Nut
Metric
Steel - ZY (Zinc Yellow Passivated)
Prevailing Torque Type
Nylon Insert
Grade 8
DIN 985
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 8 |
Material | Steel |
Nut Type | Nylon Insert |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161716 |