SKU:
QFT6400598L
MPN:
QFT-640-0598L
£0.47
Ex VAT
£0.56
Inc VAT
8 Variations Available
Product Details
Product Specification
Manufactured from stainless steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 316 |
Material | Stainless Steel |
Nut Type | Nylon Insert |
Surface Treatment | METALFORM |
Thread | Metric |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161716 |