noscriptM12 A2 Stainless Steel Lock Nut, Stover Material Grade 316 | Cromwell Tools

(Unbranded)

M12 A2 Stainless Steel Lock Nut, Stover Material Grade 316

SKU:

CTL6426012H

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (50+)

    Product Details

    All metal Stiff nut with no inserts. Can be re-used. Will stay in position whether tightened down or not. No special tools required. When assembled on the screw, 2 full threads should protrude through the nut. A2 stainless steel has good resistance to corrosion except in severe industrial and marine conditions.


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    (Unbranded)

    Driving Features

    Hexagon

    Grade

    316

    Material

    Stainless Steel

    Nut Type

    Stover

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right

    Thread Size

    M12

    UNSPSC Code

    31161716