£0.46
Ex VAT
£0.55
Inc VAT
Product Details
Product Specification
Lock Nuts - Prevailing Torque Type,
Metric,
All - Metal,
A2 Stainless Steel,
Grade 70.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 70 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161716 |