£10.49
Ex VAT
£12.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Self-Locking Counter Nuts
Metric
A4 Stainless Steel
DIN 7967
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon |
Grade | A4 |
Material | Stainless Steel |
Thread | Metric |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161716 |