SKU:
QFT6400593G
MPN:
QFT-640-0593G
£14.79
Ex VAT
£17.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Lock Nuts
Metric
Steel - ZY (Zinc Yellow Passivated)
Prevailing Torque Type
Grade 10
DIN 985
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 10 |
Material | Steel |
Nut Type | Nylon Insert |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M12 |
UNSPSC Code | 31161716 |