£13.49
Ex VAT
£16.19
Inc VAT
6 Variations Available
Product Details
Product Specification
PAL self-locking counter nuts have to be spun down the thread until finger-tight, then locked by a quarter to half turn with a spanner. Besides the clamping force, a simultaneous radial force will be developed causing a locking action. Often used as a locknut above a hexagon nut- disassembly by tightening the hexagon nut firmly.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M14 |
UNSPSC Code | 31161716 |