SKU:
QFT6400610N
MPN:
QFT-640-0610N
£15.79
Ex VAT
£18.95
Inc VAT
27 Variations Available
Product Details
Product Specification
Hexagon Lock Nut
Metric
Steel - BZP (Bright Zinc Plated)
Prevailing Torque Type - Nylon Insert
Grade 5
DIN 985
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 5 |
Material | Steel |
Nut Type | Nylon Insert |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M14 |
UNSPSC Code | 31161716 |