£24.99
Ex VAT
£29.99
Inc VAT
8 Variations Available
Product Details
Product Specification
• A2 stainless steel provides great resistance to oxidation, making these lock nuts suitable for use in a range of environmental conditions, including humid or wet areas
• Can be used across a variety of applications, from marine environments to general construction and machinery assembly, where exposure to elements is a concern
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420085328 |
Grade | A2 |
Material | Stainless Steel |
MFR Part No. | 0603M62 |
Thread Size | M16 |
UNSPSC Code | 31161716 |