£0.44
Ex VAT
£0.53
Inc VAT
Product Details
Product Specification
Special features of prevailing torque type hexagon nuts: Is a one piece all metal class 10 nut, acc. to DIN 980 V. The locking is achieved by local radial deformation of a part of the nut. First the nut runs freely on the thread untill the locking part is reached, after which the clamping force increases gradually to a maximum. This progressive locking action with distributed pressure over a large surface prevents damage of the thread. Resistant to shocks, vibrations and dynamic loads. Re-usable.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric Fine |
Thread Direction | Right |
Thread Size | M16 |
UNSPSC Code | 31161716 |