£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration.Conform to DIN 439B.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon |
Grade | 35 |
Material | Stainless Steel |
Nut Type | Half |
Thread | Metric |
Thread Direction | Right |
Thread Size | M20 |
UNSPSC Code | 31161716 |