£112.09
Ex VAT
£134.51
Inc VAT
11 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
EAN | 5050420009386 |
Grade | CL-8 |
Material | Nylon |
MFR Part No. | 1654M64 |
Nut Type | Nylon Insert |
Thread Size | M20 |
UNSPSC Code | 31161716 |