£134.79
Ex VAT
£161.75
Inc VAT
11 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 120 |
Brand | MetalMate |
EAN | 5050420009393 |
Grade | CL-8 |
Material | Nylon |
MFR Part No. | 1654M66 |
Nut Type | Nylon Insert |
Thread Size | M24 |
UNSPSC Code | 31161716 |