£134.00
Ex VAT
£160.80
Inc VAT
44 Variations Available
Product Details
Product Specification
• Nylon insert provides resistance against vibration, ensuring the nut stays locked in place
• Zinc plating offers added durability and resistance to corrosion
• Meets DIN 985 specifications, ensuring high-quality and consistency
• Available in various sizes, suitable for a wide range of applications
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420364409 |
Grade | CL-6 |
Material | Nylon |
MFR Part No. | 1655M660150 |
Nut Type | Nylon Insert |
Thread Size | M24 |
UNSPSC Code | 31161716 |