£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Self-Colour.
Conform to DIN 439B.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon |
Material | Steel |
Nut Type | Half |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M3 |
UNSPSC Code | 31161716 |