SKU:
QFT6400547A
MPN:
QFT-640-0547A
£9.29
Ex VAT
£11.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Domed Cap Nut with Non-Metallic insert.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 6 |
Material | Steel |
Nut Type | Dome |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M4 |
UNSPSC Code | 31161716 |