£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Zinc-Plated.
Type P - conform to DIN 982.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon |
Grade | 4 |
Material | Steel |
Nut Type | Nyloc |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M14 |
UNSPSC Code | 31161716 |