SKU:
QFT6400590A
MPN:
QFT-640-0590A
£32.48
Ex VAT
£38.98
Inc VAT
3 Variations Available
Product Details
Product Specification
Prevailing Torque Type
Lock Nuts
Metric
Steel
Nylon Insert
Grade 10
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 10 |
Material | Steel |
Nut Type | Nylon Insert |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161716 |