SKU:
QFT6400575G
MPN:
QFT-640-0575G
£3.98
Ex VAT
£4.78
Inc VAT
24 Variations Available
Product Details
Product Specification
Lock Nuts,
Prevailing Torque Type - Nylon Insert,
Metric,
Steel - BZP (Bright Zinc Plated),
Grade 5,
DIN 985.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 5 |
Material | Steel |
Nut Type | Nylon Insert |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161716 |