SKU:
QFT6400579F
MPN:
QFT-640-0579F
£1.19
Ex VAT
£1.43
Inc VAT
9 Variations Available
Product Details
Product Specification
Lock Nut,
Prevailing Torque Type - Nylon Insert,
Metric,
Steel,
ZY (Zinc Yellow Passivated) - Grade 5,
DIN 985.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 5 |
Material | Steel |
Nut Type | Nylon Insert |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161716 |