noscriptQualfast M6 A2 Stainless Steel Lock Nut, Nylon Insert, Material Grade 316 QFT-640-0598E | Cromwell Tools

Qualfast

M6 A2 Stainless Steel Lock Nut, Nylon Insert, Material Grade 316

SKU:

QFT6400598E

MPN:

QFT-640-0598E

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (2)

    Product Details

    Manufactured from stainless steel to prevent rusting.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon

    Grade

    316

    Material

    Stainless Steel

    Nut Type

    Nylon Insert

    Surface Treatment

    METALFORM

    Thread

    Metric

    Thread Direction

    Right

    Thread Size

    M6

    UNSPSC Code

    31161716