SKU:
QFT6400630C
MPN:
QFT-640-0630C
£5.99
Ex VAT
£7.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Hexagon Lock Nuts
Metric
A4 Stainless Steel
Prevailing Torque Type - Nylon Insert - High Type
DIN 982
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 403 |
Material | Stainless Steel |
Nut Type | Nylon Insert |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161716 |