£92.49
Ex VAT
£110.99
Inc VAT
11 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 5000 |
Brand | MetalMate |
EAN | 5050420009300 |
Grade | CL-8 |
Material | Nylon |
MFR Part No. | 1654M49 |
Nut Type | Nylon Insert |
Thread Size | M6 |
UNSPSC Code | 31161716 |