£13.79
Ex VAT
£16.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Hexagon Lock Nuts
Metric
Nylon PA (Polyamide)
Prevailing Torque Type
Grade 6.6
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | PA 6.6 |
Material | Plastic |
Nut Type | Nylon Insert |
Thread | Metric |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161716 |