SKU:
CTL6431126F
MPN:
ESL060100QVZJ
£0.33
Ex VAT
£0.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Grade 8 HFR ESL Type
Zinc yellow passivated.
Vibration proof all metal reusable slotted self-locking hexagon nut.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | (Unbranded) |
Driving Features | Hexagon |
Grade | 8 |
Material | Steel |
Nut Type | Stover |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M6 |
UNSPSC Code | 31161716 |