£0.29
Ex VAT
£0.35
Inc VAT
Product Details
Product Specification
Hexagon Domed Cap Nuts
Metric
A2 Stainless Steel
Prevailing Torque Type - Non Metallic Insert
DIN 986
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 304 |
Material | Stainless Steel |
Nut Type | Dome |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161716 |