SKU:
QFT6400605J
MPN:
QFT-640-0605J
£9.49
Ex VAT
£11.39
Inc VAT
16 Variations Available
Product Details
Product Specification
This range of metric hexagonal lock nuts are ideal for a variety of applications. Manufactured from A4 grade stainless steel, each nut is ISO metric threaded, has a prevailing torque type and possesses a durable nylon insert. Available to purchase in an array of sizes to suit your requirements.
Features and Benefits
• The prevailing toque type ensures the product resists self-loosening under vibrations, making it ideal for use on machinery and automotive parts
• A4 grade stainless steel construction gives a bolstered level of resistance to corrosion
• Suited for marine applications due to the high grade manufacture
• Nylon insert is durable and retains its thread for a positive lock action
Typical Applications
• Engineering
• Construction
• DIY
• Automotive
Standards
• Conforms to DIN 985
• Conforms to ISO 10511
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 316 |
Material | Stainless Steel |
Nut Type | Nylon Insert |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161716 |