SKU:
QFT6400630E
MPN:
QFT-640-0630E
£7.75
Ex VAT
£9.30
Inc VAT
9 Variations Available
Product Details
Product Specification
Hexagon Lock Nuts
Metric
A4 Stainless Steel
Prevailing Torque Type - Nylon Insert - High Type
DIN 982
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 403 |
Material | Stainless Steel |
Nut Type | Nylon Insert |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161716 |