£0.02
Ex VAT
£0.03
Inc VAT
Product Details
Product Specification
A2 Stainless Steel Internal Shakeproof Washers
Attribute | Value |
---|---|
Brand | (Unbranded) |
For nom. size | M10 |
Grade | A2 |
Hole Diameter | 10.5mm |
Material | Stainless Steel |
Thickness | 0.9mm |
UNSPSC Code | 31161822 |