£20.29
Ex VAT
£24.35
Inc VAT
10 Variations Available
Product Details
Product Specification
• In A2 stainless steel, which offer excellent corrosion resistance and durability
• Anti-vibration lock helps maintain the tightness and integrity of the assembly under vibration conditions, reducing the risk of fastener failure
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
EAN | 5050420031059 |
For nom. size | 10mm |
Hole Diameter | 10mm |
Material | Stainless Steel |
MFR Part No. | 0625T56 |
Surface Treatment | Plain |
UNSPSC Code | 31161811 |