£0.34
Ex VAT
£0.41
Inc VAT
4 Variations Available
Product Details
Product Specification
Fixing Washer For Shafts Type 4A,
With Deep Axle Cap,
Metric,
Spring Steel - Bronze Plated And Varnished.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
For nom. size | 10MM |
Hole Diameter | 9.74mm |
Material | Spring Steel |
Surface Treatment | Bronze Plated |
Thickness | 7.8mm |
UNSPSC Code | 31161822 |