£0.43
Ex VAT
£0.52
Inc VAT
9 Variations Available
Product Details
Product Specification
Fixing Washer For Shafts
Metric
Spring Steel
Bronze Plated
Type A With Cap
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
For nom. size | 3mm |
Hole Diameter | 2.81mm |
Material | Spring Steel |
Surface Treatment | Bronze Plated |
Thickness | 2.5mm |
UNSPSC Code | 31161822 |