noscriptQualfast 4.0mm OPEN TYPE CUP WASHER - BRASS QFT-645-7067L | Cromwell Tools

Qualfast

4.0mm OPEN TYPE CUP WASHER - BRASS

SKU:

QFT6457067L

MPN:

QFT-645-7067L

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (17)

    Product Details

    Rosette Open Washer
    Metric
    Brass


    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    Qualfast

    For nom. size

    4

    Leading Standard

    N/A

    Material

    Brass

    Surface Treatment

    Plain

    Thickness

    2.3mm

    UNSPSC Code

    31161822