£2.49
Ex VAT
£2.99
Inc VAT
15 Variations Available
Product Details
Product Specification
• Available in A2 and A4 stainless steel, which offer excellent corrosion resistance and durability
• Anti-vibration lock helps maintain the tightness and integrity of the assembly under vibration conditions, reducing the risk of fastener failure
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
EAN | 5050420031011 |
For nom. size | M5 |
Hole Diameter | 4mm |
Material | Stainless Steel |
Surface Treatment | Plain |
UNSPSC Code | 31161822 |