Qualfast

4mm PUSH ON SHAFT FIXING WASHER (NO CAP) - ST/STEEL

SKU:

QFT6456939L

MPN:

QFT-645-6939L

£14.99

Ex VAT

£17.99

Inc VAT

OUT OF STOCK

    Product Details

    Fixing Washer For Shafts
    Metric
    Stainless Steel
    Without Cap
    DIN 6797


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    For nom. size

    4MM

    Hole Diameter

    3.8mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thickness

    0.2mm

    UNSPSC Code

    31161822