£13.79
Ex VAT
£16.55
Inc VAT
10 Variations Available
Product Details
Product Specification
• In A2 stainless steel, which offer excellent corrosion resistance and durability
• Anti-vibration lock helps maintain the tightness and integrity of the assembly under vibration conditions, reducing the risk of fastener failure
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
EAN | 5050420031035 |
For nom. size | 6mm |
Hole Diameter | 6mm |
Material | Stainless Steel |
MFR Part No. | 0625T49 |
Surface Treatment | Plain |
UNSPSC Code | 31161811 |