£0.45
Ex VAT
£0.54
Inc VAT
2 Variations Available
Product Details
Product Specification
Fixing Washer For Shafts
Metric
Stainless Steel
Type A With Cap
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
For nom. size | 6mm |
Hole Diameter | 5.7mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 4mm |
UNSPSC Code | 31161822 |