£0.24
Ex VAT
£0.29
Inc VAT
4 Variations Available
Product Details
Product Specification
Fixing Washer For Shafts Type 4A,
With Deep Axle Cap,
Metric,
Spring Steel - Bronze Plated And Varnished.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
For nom. size | 6MM |
Hole Diameter | 5.7mm |
Material | Spring Steel |
Surface Treatment | Bronze Plated |
Thickness | 6.7mm |
UNSPSC Code | 31161822 |