£5.49
Ex VAT
£6.59
Inc VAT
21 Variations Available
Product Details
Product Specification
Fixing Washer For Shafts (Without Cap)
Metric
Spring Steel
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
For nom. size | 8MM |
Hole Diameter | 7.66mm |
Material | Spring Steel |
Surface Treatment | Bronze Plated |
Thickness | 0.25mm |
UNSPSC Code | 31161822 |