SKU:
QFT6456773R
MPN:
QFT-645-6773R
£5.19
Ex VAT
£6.23
Inc VAT
11 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
A4 Stainless Steel
Internal Teeth
DIN 6798J
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
For nom. size | M10 |
Grade | A4 |
Hole Diameter | 10.5mm |
Leading Standard | DIN 6798 J |
Material | Stainless Steel |
Thickness | 0.9mm |
UNSPSC Code | 31161822 |