£90.98
Ex VAT
£109.18
Inc VAT
4 Variations Available
Product Details
Product Specification
High-quality wedge lock washers are the ultimate solution for ensuring anti-vibration security in the most demanding bolted joint applications. Engineered with precision, these washers go beyond the traditional friction-based methods by utilising preload force to secure bolt fastenings, delivering unparalleled reliability and performance. Featuring Delta Protekt® surface coating that provides excellent corrosion protection.
Features and Benefits:
• Anti-vibration security, ensuring the stability of bolted joints even in the most challenging applications
• Preload force for enhanced fastening, offering a level of security that stands up to dynamic loads, with or without lubricants
• Supplied as a pre-assembled pair ensuring easy installation
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Nord-Lock |
For nom. size | M10 |
Hole Diameter | 10.7mm |
Leading Standard | ASTM A574 |
Material | Steel |
Surface Treatment | Zinc Flake |
Thickness | 2.5mm |
UNSPSC Code | 31161822 |