£11.49
Ex VAT
£13.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Countersunk Serrated Lock Washer
Metric
Spring Steel (350-425 HV10)
External Teeth
DIN 6798 V
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
For nom. size | M12 |
Hole Diameter | 13mm |
Leading Standard | DIN 6798 V |
Material | Spring Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161822 |