£7.49
Ex VAT
£8.99
Inc VAT
16 Variations Available
Product Details
Product Specification
Serrated Lock Washer
Metric
Spring Steel (325-425 HV10) BZP
Internal Teeth
DIN 6798 J
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
For nom. size | M14 |
Hole Diameter | 15mm |
Leading Standard | DIN 6798 J |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 1mm |
UNSPSC Code | 31161822 |